Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
Socket Expert
References
expert:
E031506
rubix:
2517569
ean:
3258950315065
Technical specifications
Square drive adapter
3/8
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
45.5
mm
Finishing
Chromed
Weight
53
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5MM
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
FACOM S.29H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 29MM
FACOM 46MM N/S 3/4 SOCKET K.46SR
ISS 08W11L WHITWORTH LONG LENGTH IMPACT SOCKET 11/16 X 1/2 INCH DRIVE
FACOM J.15LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 15MM
ROEBUCK 880335 1/2DRIVE BI- HEX SOCKET 36MM
ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
GEDORE 115X140 IMPACT SKT K37L-80MM
FACOM J.10 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 10MM
FACOM 21MM IMPACT SOCKET NS.21A
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5MM
GEDORE RED R73003618 36MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
STAHLWILLE 02410048 3/8 INCH DRIVE X 1 SOCKET BI-HEX
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM