Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
Socket Expert
References
expert:
E113592
rubix:
2014459
ean:
3258951135921
Technical specifications
Square drive adapter
1/2
''
Length
45
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.41
excl. VAT
/
Each
£
10.09
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01410020 1/4 INCH DRIVE X 5/16 HEX SOCKET
BAHCO 6700SM-7 SOCKET 1/4
STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKET
STAHLWILLE 05010041 3/4 INCH DRIVE X 41MM HEX SOCKET
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
BAHCO 6700SZ-5/16 SOCKET 1/4
ROEBUCK 1/2 INCHDRIVE 6 POINT 22MM DEEP SOCKET 880226
ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F
FACOM J.3/4LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/4
BAHCO 7800SM-14 SOCKET 1/2
FACOM J.11/16LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 11/16
ISS BH1210 5/8 BI-HEX 3/4 IN SQUARE DRIVE
BAHCO 8900DM-50 SOCKET 3/4
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM