KNIPEX 002120 TOOL CASE FOR ELECTRONICS 180MM


Tool Case "Vision24" Electric

References
knipex:00 21 20
rubix:80043663
ean:4003773052166
brand logo
brand logo
Technical specifications
Number of elements20
See all Specifications

Product details : KNIPEX 002120 TOOL CASE FOR ELECTRONICS 180MM


00 21 20 Tool Case "Vision24" Electric
with 20 brand tools, partly VDE tested according to DIN EN/IEC 60900. With a total of 21 inserting options. Max. payload: 20 kg. Volume: 24 litres. Flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments. Tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools. Sturdy, ergonomic carrying handle, snaps into place at a 90° angle. Removable tool board with 15 tool pockets on the bottom side and six tool pockets as well as a clamp compartment (400 mm wide) on the cover side, held by a push button. Two lockable steel flip locks protect the case contents from theft. With circumferential double aluminium frame. Heavy duty ABS material, black. Cover and tool boards made from dirt-repellent PP twin-wall sheets. Dimensions, exterior (W x H x D): 480 x 380 x 200 mm; dimensions, interior (W x H x D): 460 x 310 x 190 mm. Con-Pearl® is a registered trade mark of friedola TECH GmbH.
  • Dimension exterior (interior) width mm: 480 mm 460 mm
  • Dimension exterior (interior) height mm: 380 mm 310 mm
  • Dimension exterior (interior) depth mm: 180 mm 170 mm / 170 mm
  • Content: 1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool (180 mm), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 95 16 200 KNIPEX Cable Shears with twin cutting edge (Ø 20 mm / 70 mm²), 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 87 03 250 KNIPEX Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1 x 80 mm), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2 x 100 mm), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ1 x 80 mm), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ2 x 100 mm), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (0,4 x 2,5 x 75 mm), 1 x 98 20 40 SL KNIPEX Screwdriver (Slim) for slotted screws (0,8 x 4 x 100 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (1,0 x 5,5 x 125 mm), 1 x 98 20 65 SL KNIPEX Screwdriver (Slim) for slotted screws (1,2 x 6,5 x 150 mm), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 74 06 200 Knipex High Leverage Diagonal Cutter (200 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 26 26 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 005655 Wera Voltage detector, single-pole 247 (0,5 x 3,0 x 70 mm),
    with 20 brand name tools, partly VDE tested according to DIN EN/IEC 60900 Heavy duty ABS material, black. With circumferential double aluminium frame. Register hinges working as lid holder. Strong, ergonomic handle. Two flip-locks, lockable. One removable tool board in the lid with 15 push-in compartments on the bottom side and six big push-in compartments and a clamp compartment (400 mm width) on the lid side, fixed by push-button. Base tray, height 58 mm, can be subdivided by flexible inserts. Cover plate with six large push-in compartments, can be fixed by press button. Cover and tool plate made of Con-Pearl® material. 20 kg maximum load. Dimensions, exterior (W x H x D): 480 x 180 x 365 mm dimensions, interior (W x H x D): 415 x 160 x 300 mm.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)400x200x190 mm
    Number of elements20
    Show UNSPSC/ECL@SS
    £ 742.19 excl. VAT
    / Each
    £ 890.63 incl. VAT
    • Usually arrives within 14 working days