Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
WERA 074738 7440/41 TORQUE SCREWDRIVER SET 0.3-3.0NM WITH BITS 26PC
WERA 074738 7440/41 TORQUE SCREWDRIVER SET 0.3-3.0NM WITH BITS 26PC
Tool composition Wera
References
wera:
074738 7400 1X7440X0.25X155
rubix:
80126871
ean:
4013288112354
Product details
Technical specifications
Product details : WERA 074738 7440/41 TORQUE SCREWDRIVER SET 0.3-3.0NM WITH BITS 26PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.84
excl. VAT
/
Each
£
239.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE SPARES SET 3/4 DRIVE 59251040
KNIPEX 002137M TOOL CASE ROBUST45 MOVE MECHANIC 428MM
KNIPEX 002018 CASE FOR ELECTRONICS PLIERS 215MM
FACOM SERVICING SET CM.INFO
WERA 051045 K'FORM KOMPAKT ZYKLOP 1/4 DRIVE 26PC
ROEBUCK 6D3IBLU-KIT 6 DRAWER CABINET BLUE WITH 3 FOAM INLAYS KIT
KNIPEX 002106HLS APPRENTICE TOOL CASE 515MM
FACOM TOOL SET CM.110A
KNIPEX 002136 TOOL CASE FOR ROBUST 34 ELECTRONICS 419MM
BAHCO 4750FB2-19TS001 4750FB2-19A CLOSED BAG W/TOOLS
FACOM CM.130A TOOLKIT 168-PIECE
FCM LGHT-ENG PUL KIT U.49PJ3
KNIPEX 002115 COMPACT TOOL KIT 275MM
FACOM ELECTRONICS SET CM.EL34
FACOM RACK CKS.95