KNIPEX 002106HLS APPRENTICE TOOL CASE 515MM


Tool Case "BIG Basic Move" Electric

References
knipex:00 21 06 HL S
rubix:388A4447
ean:4003773084235
brand logo
brand logo
Technical specifications
Number of elements24

Product details : KNIPEX 002106HLS APPRENTICE TOOL CASE 515MM


Equipped with six KNIPEX tools, a total of 24 brand tools, partly VDE-tested according to DIN EN 60900 Telescopic handle set in the base as well as two external, smooth-running skater wheels Two metal flip locks and a three-digit combination lock for secure locking of the cover Label field with two stickers for individual labelling Max. payload: 20 kg Volume: 33 litres Strong, ergonomic handle Heavy duty ABS material, black Circumferential aluminium frame Metal hinges Document compartment in the cover Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets With a total of 54 inserting options

Technical specifications


Attributes
Number of elements24
Show UNSPSC/ECL@SS
£ 597.38 excl. VAT
/ Each
£ 716.86 incl. VAT
  • Usually arrives within 14 working days