Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Grinding machine
Pneumatic straight grinder
CLARKE 3110436 DIE GRINDER SET CAT36B
CLARKE 3110436 DIE GRINDER SET CAT36B
CAT-36B
References
clarke power products:
3110436
rubix:
080674
Technical specifications
No-load speed
22000
rpm
Weight
0.5
kg
See all Specifications
Product details
Technical specifications
Product details : CLARKE 3110436 DIE GRINDER SET CAT36B
Straight die grinder set complete with 1//8in and 1//4in collets, 10 oxide stones in storage case. Ideal for general workshop use for smoothing, deburring, polishing and grinding.
Technical specifications
Attributes
No-load speed
22000
rpm
Weight
0.5
kg
Type
Air Die Grinder Set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.85
excl. VAT
/
Each
£
51.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 6MM STRAIGHT GRINDER V.445F
BOSCH GGS8CE/110V GGS 8CE 110V LONG NOSE STRAIGHT GRINDER
INGERSOLL RAND 5108MAX-M ANGLE DIE GRINDER 6MM COLLET
DOTCO ROUTER 12L4018-01
3M 25129 AIR POWER DIE GRINDER 1 HP 8.000 RPM 6MM COLLET
3M 28347 AIR POWER DIE GRINDER 0.5HP 4.000 RPM 6MM COLLET
CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q
BAHCO BP822 MINI GRINDER 6MM
CHICAGO PNEUMATIC DIE GRINDER CP876
INGERSOLL RAND LA429-EU DIE GRINDER KIT
INGERSOLL RAND 325SC4A STRAIGHT DIE GRINDER
CHICAGO PNEUMATIC CP9104Q PENCIL GRINDER
ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229
INGERSOLL RAND M2H200RG4 MERCURY HORIZONTAL DIE GRINDER
INGERSOLL RAND 330XC4A EXTENDED DIE GRINDER