FACOM 6MM STRAIGHT GRINDER V.445F
Straight die grinder - 6 mm collet front exhaust
See technical informationReferences
Facom:V.445F
Rubix:154A6279
EAN:3148517884595




Technical specifications
| No-load speed | 20000 rpm |
|---|---|
| Weight | 0.96 kg |
| Air consumption | 180 l/min |
Product details : FACOM 6MM STRAIGHT GRINDER V.445F
Straight die grinder - 6 mm collet front exhaust
- High power motor at 1HP gives you the best productivity.
-Composite handle reduces weight and insulates.
-Front exhaust design blows the air on the workplace to clean it up.
-Industrial grade 6 mm collet for durability.
- Teasing trigger for better speed control.
-Free speed 20000 rpm.
-Power 1 CV.
-Collet capacity 6 mm.
-Operating pressure 6.2 bar.
-Average air consumption 180 l/min.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8".
- Vibration <2,50 m/s²/a.
-Vibration 1,50 m/s ²/K.
-Sound pressure 90.11 dB(A).
-Sound level 101.11 dB (A).
- High power motor at 1HP gives you the best productivity.
-Composite handle reduces weight and insulates.
-Front exhaust design blows the air on the workplace to clean it up.
-Industrial grade 6 mm collet for durability.
- Teasing trigger for better speed control.
-Free speed 20000 rpm.
-Power 1 CV.
-Collet capacity 6 mm.
-Operating pressure 6.2 bar.
-Average air consumption 180 l/min.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8".
- Vibration <2,50 m/s²/a.
-Vibration 1,50 m/s ²/K.
-Sound pressure 90.11 dB(A).
-Sound level 101.11 dB (A).
Strengths
Powerful 1HP engine, excellent productivity. •Handle in insulating and lightweight composite material. • Front exhaust blowing air on the workstation to clean it.
Technical specifications
Attributes
| Logistic Weight | 1307 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x160x50 mm |
| Package weight | 1307 g |
| No-load speed | 20000 rpm |
| Weight | 0.96 kg |
| Air consumption | 180 l/min |
| Type | grinders |
| Sound level | 101.11 dB |
| Power | 1 W |
Show UNSPSC/ECL@SS
£ 637.37 excl. VAT
/ Each
£ 764.84 incl. VAT
- Delivery usually within ( 14 ) days