Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 24MM 846084
ROEBUCK NON SPARKING HEX KEY 24MM 846084
6-sided male spark resistant wrench
References
roebuck:
846084
rubix:
209A7778
ean:
3660338083181
Technical specifications
Imprint
hex / allen
Imprint size
24
mm
Length
224
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 24MM 846084
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
24
mm
Length
224
mm
Material
aluminum bronze
Weight
1250
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.19
excl. VAT
/
Each
£
114.23
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING HEX KEY 14MM 846079
FACOM 14MM N/S HEX KEY 82H.14SR
ROEBUCK NON SPARKING HEX KEY 3MM 846068
FACOM 16MM N/S HEX KEY 82H.16SR
ROEBUCK NON SPARKING HEX KEY 8MM 846073
FACOM COMBINATION WRENCH 82H.9SR
FACOM COMBINATION WRENCH 82H.2SR
ROEBUCK NON SPARKING HEX KEY 19MM 846082
ROEBUCK NON SPARKING HEX KEY 10MM 846075
ROEBUCK NON SPARKING HEX KEY 5MM 846070
ROEBUCK NON SPARKING HEX KEY 17MM 846080
FACOM 82H.4SR 4MM NONSPARK HEX KEY 82H-4SR
ROEBUCK NON SPARKING HEX KEY 41MM 846089
ROEBUCK NON SPARKING HEX KEY 2.5MM 846067
FACOM 24MM N/S HEX KEY 82H.24SR