Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 41MM 846089
ROEBUCK NON SPARKING HEX KEY 41MM 846089
6-sided male spark resistant wrench
References
roebuck:
846089
rubix:
209A7783
ean:
3660338083235
Technical specifications
Imprint
hex / allen
Imprint size
41
mm
Length
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 41MM 846089
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
41
mm
Length
400
mm
Material
aluminum bronze
Weight
5300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
608.84
excl. VAT
/
Each
£
730.61
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 82H.5SR
FACOM 32MM N/S HEX KEY 82H.32SR
FACOM 17MM N/S HEX KEY 82H.17SR
ROEBUCK NON SPARKING HEX KEY 14MM 846079
ROEBUCK NON SPARKING HEX KEY 13MM 846078
ROEBUCK NON SPARKING HEX KEY 5MM 846070
FACOM COMBINATION WRENCH 82H.9SR
ROEBUCK NON SPARKING HEX KEY 12MM 846077
FACOM COMBINATION WRENCH 82H.7SR
FACOM COMBINATION WRENCH 82H.1.5SR
FACOM 23 MM N/S HEX KEY 82H.23SR
ROEBUCK NON SPARKING HEX KEY 9MM 846074
FACOM 82H.4SR 4MM NONSPARK HEX KEY 82H-4SR
ROEBUCK NON SPARKING HEX KEY 4MM 846069
ROEBUCK NON SPARKING HEX KEY 22MM 846083