ROEBUCK NON SPARKING HEX KEY 14MM 846079
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846079
Rubix:209A7773
EAN:3660338083136


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 14 mm |
| Material | aluminium bronze |
Product details : ROEBUCK NON SPARKING HEX KEY 14MM 846079
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 14 mm |
| Material | aluminium bronze |
| Weight | 250 g |
| Length | 140 mm |
Show UNSPSC/ECL@SS
£ 112.74 excl. VAT
/ Each
£ 135.29 incl. VAT
- Usually arrives within 14 working days