Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 17MM 846080
ROEBUCK NON SPARKING HEX KEY 17MM 846080
6-sided male spark resistant wrench
References
roebuck:
846080
rubix:
209A7774
ean:
3660338083143
Technical specifications
Imprint
hex / allen
Imprint size
17
mm
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 17MM 846080
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
17
mm
Length
160
mm
Material
aluminum bronze
Weight
405
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.13
excl. VAT
/
Each
£
74.56
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 82H.3SR
ROEBUCK NON SPARKING HEX KEY 1.5MM 846066
FACOM 32MM N/S HEX KEY 82H.32SR
ROEBUCK NON SPARKING HEX KEY 24MM 846084
FACOM COMBINATION WRENCH 82H.2SR
FACOM COMBINATION WRENCH 82H.9SR
ROEBUCK NON SPARKING HEX KEY 36MM 846088
ROEBUCK NON SPARKING HEX KEY 6MM 846071
ROEBUCK NON SPARKING HEX KEY 18MM 846081
FACOM COMBINATION WRENCH 82H.1.5SR
FACOM 13MM N/S HEX KEY 82H.13SR
ROEBUCK NON SPARKING HEX KEY 7MM 846072
ROEBUCK NON SPARKING HEX KEY 4MM 846069
ROEBUCK NON SPARKING HEX KEY 11MM 846076
FACOM COMBINATION WRENCH 82H.7SR