ROEBUCK NON SPARKING HEX KEY 2.5MM 846067
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846067
Rubix:209A7767
EAN:3660338083013


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 2.5 mm |
| Material | copper-beryllium-alloy |
Product details : ROEBUCK NON SPARKING HEX KEY 2.5MM 846067
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2.5 mm |
| Material | copper-beryllium-alloy |
| Weight | 2 g |
| Length | 55 mm |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Usually arrives within 14 working days