Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6004-C-2HRS-C2V 0949816800020 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6004-C-2HRS-C2>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
60..-C
References
fag:
6004-C-2HRS-C2>V
rubix:
244A3879
manufacturer :
0949816800020
ean:
4054372736711
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6004-C-2HRS-C2V 0949816800020 DEEP GROOVE BALL BEARINGS
Deep groove ball bearings 60..-C-2HRS, modified internal construction (Generation C), main dimensions to DIN 625-1, lip seals on both sides
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
Sealing
Two rubber seals
Bearing Clearance
C2
Series
60..-C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6040 M/C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Deep groove ball bearing SKF RLS 8-2RS1, Outer diameter: 57.15 mm | Width: 15.875 mm | Inner diameter: 25.4 mm
Deep groove ball bearing FAG 6304-C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken 6021-ZZ, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing SNR 6208NRZZ, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 6005-2RS, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6317, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 16016, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6205-2Z/C3HT, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN 6217-2RS, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6311-2Z, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6302-C-C3>V, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6011LLBCM/5K, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6018, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6048, Outer diameter: 360 mm | Width: 56 mm | Inner diameter: 240 mm