Deep groove ball bearing Timken 6003-2Z/C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
6003
See technical informationSee documentsReferences
Timken:6003-2Z/C3
Rubix:100A1639
EAN:0087796292437




Documents
Product details : TIMKEN 6003-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6003 |
| Material | steel |
| Cage | steel |
| Reference speed | 45000 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 6370 N |
Show UNSPSC/ECL@SS
£ 61.60 excl. VAT
/ 20 pieces
£ 73.92 incl. VAT
- Delivery usually within ( 7 ) days
