Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
60cm Dustbeater with Frame and Telescopic Handle
References
spartex:
UK-VZ.DB6/SET
rubix:
223A8931
manufacturer :
VZ.DB6/SET
Product details
Technical specifications
Product details : SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
Features:
Telescopic handle
Machine washable cotton refill head
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.44
excl. VAT
/
Each
£
23.33
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
VIKAN 70146 YEL MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
HILLBRUSH B770BLK PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB BLACK
VIKAN 45854 UST BENCH BRUSH 330MM MEDIUM RED