Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 72 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | S60 |
Reference speed | 15200 rpm |
Limit speed | 21800 rpm |
Basic static load, radial - C0r | 4680 N |
Basic dynamic load, radial - Cr | 8550 N |
Usually arrives within 14 working days