Deep groove ball bearing SKF BB2-1844, Outer diameter: 35 mm | Width: 15 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:BB2-1844
Rubix:104A3635
EAN:7316572508022

Product details : SKF NYLON SIDEL SPECIAL BB2-1844 BULK LARGE PACK UNWRAPPED
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is distinguished by its ability to handle radial and axial loads in both directions. Designed to deliver excellent performance in clean environments, it combines efficiency with ease of maintenance thanks to its open design. Suitable for applications requiring high speeds and low friction, it ensures long-term reliability in industrial machinery.
Features:
Manufactured with a sheet steel cage, this single-row ball bearing is optimized for high radial loads and moderate axial loads. With specific dimensions of 12 mm inner diameter, 35 mm outer diameter, and a thickness of 15 mm, it is easy to integrate into various systems. Its open design ensures reduced friction, promoting smooth operation and increased energy efficiency. It features a sheet steel cage.
Maintenance:
Regular maintenance of this deep-groove ball bearing is crucial to maximize its service life. Proper lubrication, using high-quality greases or oils, is essential to prevent wear and ensure optimal operation. Periodic inspections of lubrication levels, noise, and vibration help detect abnormalities early on.
Sealing:
This ball bearing has no seals, making it vulnerable to the ingress of dust, particles, or liquids. This design facilitates access for maintenance but requires special attention in exposed environments. Frequent lubrication and use in a controlled environment are strongly recommended to maintain its performance.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and mechatronic solutions. Operating in more than 40 industrial sectors, it provides state-of-the-art products that optimize equipment reliability and performance. With a commitment to innovation, SKF offers solutions tailored to the needs of its customers worldwide.
Key Features:
• Capable of withstanding high radial loads and moderate axial loads.
• Open design for simplified maintenance and efficient cooling.
• Smooth operation thanks to reduced friction and accessible lubrication.
• Suitable for clean environments and applications requiring high speeds.
• Sheet steel cage providing robustness under constant loads.
Applications:
This single-row ball bearing is ideal for industrial systems requiring reliability and performance. It is particularly suitable for conveyors, material handling equipment, and machine tools. It is also found in pulley systems, agricultural equipment, and textile machinery. Its compact dimensions and robust design make it a versatile choice for various clean industrial environments.
Features:
Manufactured with a sheet steel cage, this single-row ball bearing is optimized for high radial loads and moderate axial loads. With specific dimensions of 12 mm inner diameter, 35 mm outer diameter, and a thickness of 15 mm, it is easy to integrate into various systems. Its open design ensures reduced friction, promoting smooth operation and increased energy efficiency. It features a sheet steel cage.
Maintenance:
Regular maintenance of this deep-groove ball bearing is crucial to maximize its service life. Proper lubrication, using high-quality greases or oils, is essential to prevent wear and ensure optimal operation. Periodic inspections of lubrication levels, noise, and vibration help detect abnormalities early on.
Sealing:
This ball bearing has no seals, making it vulnerable to the ingress of dust, particles, or liquids. This design facilitates access for maintenance but requires special attention in exposed environments. Frequent lubrication and use in a controlled environment are strongly recommended to maintain its performance.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and mechatronic solutions. Operating in more than 40 industrial sectors, it provides state-of-the-art products that optimize equipment reliability and performance. With a commitment to innovation, SKF offers solutions tailored to the needs of its customers worldwide.
Key Features:
• Capable of withstanding high radial loads and moderate axial loads.
• Open design for simplified maintenance and efficient cooling.
• Smooth operation thanks to reduced friction and accessible lubrication.
• Suitable for clean environments and applications requiring high speeds.
• Sheet steel cage providing robustness under constant loads.
Applications:
This single-row ball bearing is ideal for industrial systems requiring reliability and performance. It is particularly suitable for conveyors, material handling equipment, and machine tools. It is also found in pulley systems, agricultural equipment, and textile machinery. Its compact dimensions and robust design make it a versatile choice for various clean industrial environments.
Technical specifications
Attributes
| Logistic Weight | 42,7 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | bb2 |
Show UNSPSC/ECL@SS
£ 31.97 excl. VAT
/ Each
£ 38.36 incl. VAT
- Usually arrives within 14 working days
