Deep groove ball bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 380 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x380x380 mm |
---|---|
Logistic Weight | 10300 g |
Inner diameter | 300 mm |
Outer diameter | 380 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-M |
Material | Steel |
Cage | Brass |
Reference speed | 1850 rpm |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 206000 N |
Basic dynamic load, radial - Cr | 152000 N |
Usually arrives within 14 working days