63..
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4441 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63.. |
Cage | Brass |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days