Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Logistic Weight | 590 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Reference speed | 5200 rpm |
Limit speed | 7400 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 33500 N |
In stock: Next day delivery