63..
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 5051 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 63.. |
Cage | brass |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 141000 N |
Usually arrives within 14 working days