FACOM 64.14X15 64 RATCHETING RING SPANNER 14 X 15MM
64-straight ring ratchet wrenches, metric sizes
See technical informationReferences
Facom:64.14X15
Rubix:1011607
EAN:3148517425064



Product details : FACOM 64.14X15 64 RATCHETING RING SPANNER 14 X 15MM
64 - Metric right ratchet polygon wrenches
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Strengths
• Straight ring ratchet wrenches: to be able to reach a nut flat. • Compact, by reversing the key reversible ratchet mechanism. • Adjustment angle 5° (7.5° for size 6 mm; 6° for sizes 7, 8 and 9 mm). • Metric sizes: from 6 to 24 mm. • Execution: Chrome plated, satin-finished.
Applications
Allows flat access to the nut.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x28x9 mm |
| Package weight | 130 g |
| Opening | 14x15 |
| Length | 190 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Delivery usually within ( 14 ) days
