FACOM 101.8 ADJUSTABLE WRENCH


101 Adjustable wrenches, quick adjustment, metal handle

References
facom:101.8
rubix:228A6622
ean:3662424092206
brand logo
brand logo
Technical specifications
Opening33
Length200 mm
See all Specifications

Product details : FACOM 101.8 ADJUSTABLE WRENCH


Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps: pull the wheel, and the movable jaw is released instantly.
move the movable jaw by hand to adjust to the desired size.
if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Graduation in mm on one side.
Presentation: polished chrome body.

Strengths

2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.

Technical specifications


Attributes
Opening33
Length200 mm
Weight300 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionMetal (Handle)
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
  • Usually arrives within 14 working days