Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
02501038
rubix:
4527170
ean:
4018754198092
Technical specifications
Length
47.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
38
x
47,2
mm
Logistic Weight
87
g
Length
47.2
mm
Weight
69
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.36
excl. VAT
/
Each
£
64.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.1P1/8SR
KNIPEX 980116 RING WRENCHES CRANKED
GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
FACOM 54A.32SLS OFFSET BOX END WRENCH 32MM - SAFETY LOCK SYSTEM
FACOM 10 INCH ADJUSTABLE WRENCH 113A.10T
GEDORE RED R09100060 6MM COMBINATION SPANNER
BRITOOL EXPERT COMBINATION WRENCH 36MM
SKF HNA9-13 ADJUSTABLE HOOK SPANNER
STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER
STAHLWILLE 42050024 STRIKING FACE RING WRENCH 24MM
STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
BAHCO 1RM-8 RATCHET COMBI SPANNER
BAHCO 111M-5.5 COMBINATION WRENCH 5.5MM
FACOM OPEN-END WREN 34.6
ROEBUCK 880482 OFF-SET COMBINATION WRENCH 19MM