FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 15MM
467S.SLS - Short metric ratcheting combination wrenches - SLS
See technical informationReferences
Facom:467S.15SLS
Rubix:2588682
EAN:3662424028977



Product details : FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 15MM
467S.SLS - Short metric ratchet combination wrenches - SLS
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ratcheting combination wrenches with extra-short handles: ideal for use in crowded areas.
- Compact, lever-reversible ratchet mechanism.
- 5° return angle (6° for sizes 7, 8 and 9 mm).
- Eye head inclined at 15°.
- Fork head inclined at 15°.
- Metric sizes: from 7 to 17 mm.
- Finish: satin chrome.
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ratcheting combination wrenches with extra-short handles: ideal for use in crowded areas.
- Compact, lever-reversible ratchet mechanism.
- 5° return angle (6° for sizes 7, 8 and 9 mm).
- Eye head inclined at 15°.
- Fork head inclined at 15°.
- Metric sizes: from 7 to 17 mm.
- Finish: satin chrome.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 120x30x15 mm |
|---|---|
| Package weight | 112 g |
| Opening | 15 |
| Length | 119.5 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 75.04 excl. VAT
/ Each
£ 90.05 incl. VAT
- Delivery usually within ( 14 ) days
