STAHLWILLE 40095050 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 5MM
16 Series Combination Spanners, OPEN-BOX, Small
See technical informationSee documentsReferences
Stahlwille:40095050
Rubix:80120756
EAN:4018754019120



Documents
Product details : STAHLWILLE 40095050 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 5MM
ISO 3318
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x14x93 mm |
|---|---|
| Logistic Weight | 11 g |
| Opening | 5 |
| Length | 95 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.99 excl. VAT
/ Each
£ 14.39 incl. VAT
- Usually arrives within 14 working days
