FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
64C - Right ratchet polygon multi-aperture metric wrenches
See technical informationReferences
Facom:64C.S2
Rubix:270A2232
EAN:3148517938489




Product details : FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
64C - Right ratchet polygon multi-aperture metric wrenches
- Multi-aperture polygon straight ratchets: very versatile = 4 sizes per wrench.
Weight advantage: 1 wrench in the toolbox instead of 4.
- 4 metric sizes per key:
- 64C.S1: 8 x 10 – 12 x 13 mm.
64C.S2: 16 x 17 – 18 x 19 mm.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Finish: Satin chrome-plated.
- Multi-aperture polygon straight ratchets: very versatile = 4 sizes per wrench.
Weight advantage: 1 wrench in the toolbox instead of 4.
- 4 metric sizes per key:
- 64C.S1: 8 x 10 – 12 x 13 mm.
64C.S2: 16 x 17 – 18 x 19 mm.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x35x22 mm |
| Package weight | 250 g |
| Opening | 16x17 - 18x19 |
| Length | 230 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
- In stock: Next day delivery
