440.SR - ADF Combination wrenches in inches
Length | 245 mm |
---|
Logistic Weight | 285 g |
---|---|
Packaged dimensions (D x W x H) | 250x45x15 mm |
Package weight | 285 g |
Length | 245 mm |
Weight | 250 g |
Finishing | Copper/Beryllium |
Type | Combination Wrench |
Usually arrives within 14 working days