Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END WRENCH OPENING 16X17MM 865245
ROEBUCK OPEN END WRENCH OPENING 16X17MM 865245
Double open ended metric spanners
References
roebuck:
865245
rubix:
209A7501
ean:
3660338196089
Technical specifications
Opening
16x17
Length
202
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END WRENCH OPENING 16X17MM 865245
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
Opening
16x17
Length
202
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
FACOM FLEX COMBI RATCHET SPANNER 1/2A/F
GEDORE 6X7MM DOE SPANNER 6 6X7
STAHLWILLE 40064545 4.5MM SMALL DOE SPANNER ELEC
"KNIPEX 98009/16"" OPEN JAW WRENCHES"
BAHCO 28M-30 DOUBLE END SOCKET WRENCH
SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
BAHCO 6M-24-30 OPEN END WRENCH
ROEBUCK 00310 1000V INSULATED 14MM OPEN ENDED SPANNER
BAHCO 111M-8 COMBINATION WRENCH 8MM
SKF HN26/SNL
GEDORE 7 UR 15 RATCHET COMBINATION SPANNER REVERSIBLE 15MM
GEDORE 7 XL 21 21MM COMBINATION SPANNER EXTRA LONG 340MM 6080410
BAHCO 8070V ADJUSTABLE WRENCH 1000V 6IN
STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
GEODORE COMBINATION 5MM HEX SPANNER MP6081140