FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 9MM


467S.SLS - Short metric ratcheting combination wrenches - SLS

References
facom:467S.9SLS
rubix:2588676
ean:3662424028915
brand logo
brand logo
Technical specifications
Opening9
Length93 mm
See all Specifications

Product details : FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 9MM


467S.SLS - Short metric ratchet combination wrenches - SLS
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ratcheting combination wrenches with extra-short handles: ideal for use in crowded areas.
- Compact, lever-reversible ratchet mechanism.
- 5° return angle (6° for sizes 7, 8 and 9 mm).
- Eye head inclined at 15°.
- Fork head inclined at 15°.
- Metric sizes: from 7 to 17 mm.
- Finish: satin chrome.

Technical specifications


Attributes
Packaged dimensions (D x W x H)93x18x10 mm
Package weight59 g
Opening9
Length93 mm
Weight55 g
Finishingsatin/chrome
Typecombination wrench
Show UNSPSC/ECL@SS
£ 54.99 excl. VAT
/ Each
£ 65.99 incl. VAT
  • Usually arrives within 14 working days