FACOM 65.14X15 RATCHET RING WRENCH 12P 14X15

65 – metric 15° angled ratchet polygon wrenches

See technical information

References

Facom:65.14X15
Rubix:80148514
EAN:3148517721074
brand logo

Technical specifications

Opening14x15
Length190 mm
Typeopen-end wrench
See all Specifications

Product details : FACOM 65.14X15 RATCHET RING WRENCH 12P 14X15


65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight134 g
Packaged dimensions (D x W x H)188x29x13 mm
Package weight134 g
Opening14x15
Length190 mm
Typeopen-end wrench
Finishingsatin/chrome
£ 30.01 excl. VAT
/ Foot
£ 36.01 incl. VAT
  • Delivery usually within ( 14 ) days