DRAPER EXPERT 52683 ADJUSTABLE WRENCH 375MM

Draper

See technical information

References

Draper Expert:52683
Rubix:80003262
Manufacturer :52683
brand logo

Technical specifications

Opening45
Length375 mm

Product details : DRAPER EXPERT 52683 ADJUSTABLE WRENCH 375MM


Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with black phosphate finish, polished profile and jaws. Jaws offset at 22°. The 150, 200, 250 and 300mm sizes have a graduated scale on the fixed jaws. Suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.

Technical specifications


Attributes
Opening45
Length375 mm
£ 104.86 excl. VAT
/ Each
£ 125.83 incl. VAT
  • Delivery usually within ( 7 ) days