References
Gedore:6 21x23
Rubix:118A1422
Manufacturer :6067070
EAN:4010886606704

Product details : GEDORE 21X23MMDOESPANNER 6 21X23
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 21x23 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Opening | 21x23 |
| Length | 247 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
- Delivery usually within ( 8 ) days
