Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01211016 CROW RING SPANNER 1/4DR MJ16 440S MJ
STAHLWILLE 01211016 CROW RING SPANNER 1/4DR MJ16 440S MJ
Wrench Crow-Ring
References
stahlwille:
02211016
rubix:
80136620
ean:
4018754179718
Technical specifications
Opening
10,5
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 01211016 CROW RING SPANNER 1/4DR MJ16 440S MJ
CROW-RING key for threaded connections of MJ type pipelines with straight cylindrical involute engagement.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
31
x
44
mm
Logistic Weight
50
g
Opening
10,5
Weight
50
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.98
excl. VAT
/
Each
£
334.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 440.11/32 COMBINATION WRENCH 11/32 INCH A/F
FACOM 76.24SLS ANGLED 12 POINT SOCKET WRENCH 24MM - SAFETY LOCK SYSTEM
BAHCO 1936M-16-17 TUBULAR HEX SOCKET WRENCH
STAHLWILLE 18 X 19MM DOUBLE ENDED RING SPANNER 41051819
BRITOOL EXPERT GEARWRENCH WRENCH 11 MM
GEDORE 894 115 SINGLE OPEN ENDED SPANNER 115MM
BRITOOL EXPERT COMBI WRENCH 11 MM
STAHLWILLE 58211015 15MM OPEN END INSERT TOOL 9 X 12
ROEBUCK 01090 1000V INSULATED 17MM OFFSET RING SPANNER
STAHLWILLE 02190026 3/8 INCH DRIVE X 26MM CROW RING SPANNER
FACOM 467.19SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 19MM
FACOM 440.7 COMBINATION WRENCH 7MM
STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
BAHCO 1952M-55 COMBINATION WRENCH
10MM KNUCKLE SPANNER