GEDORE 894 90 SINGLE OPEN ENDED SPANNER 90MM


Open end wrench 894 (MM)

References
gedore:894 90
rubix:9881891
manufacturer :6578080
ean:4010886657805
brand logo
brand logo
Technical specifications
Opening90
Length690 mm
See all Specifications

Product details : GEDORE 894 90 SINGLE OPEN ENDED SPANNER 90MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Single open ended spanner 90 mm Acc. to DIN 894, ISO 3318 Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger Sizes 10 - 135 mm with hanging hole * not standardised

Technical specifications


Attributes
Logistic Weight3720 g
Opening90
Length690 mm
Weight3720 g
FinishingPhosphate
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 322.61 excl. VAT
/ Each
£ 387.13 incl. VAT
  • Usually arrives within 14 working days