Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 1B SERIES COMBINATION SPANNER 15/16 INCH A/F
GEDORE 1B SERIES COMBINATION SPANNER 15/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
References
gedore:
1 B 15/16AF
rubix:
2515689
manufacturer :
6006440
ean:
4010886600641
Technical specifications
Length
318
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1B SERIES COMBINATION SPANNER 15/16 INCH A/F
Combination spanner 15/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
403
g
Length
318
mm
Weight
403
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.88
excl. VAT
/
Each
£
44.26
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
FAG LOCKNUT-SOCKET-KM17 KM17 SOCKET WRENCH LOCKNUT.SOCKET.KM17
FACOM 12 POINT METRIC COMBINATION WRENCH 29MM - SAFETY LOCK SYSTEM
ROEBUCK COMBINATION SPANNER 46MM
ROEBUCK SS14RING SLOGGING RING SPANNER 7/8 A/F
KNIPEX 980108 RING WRENCHES CRANKED
STAHLWILLE 02490048 3/8 INCH DRIVE X 1 AF CROW-RING
ROEBUCK OPEN ENDED SPANNER 7/16 X 1/2 WHITWORTH
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1-1/4IN
FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM
GEDORE 65MM RINGSLOGSPANNER 306 65 6476160
FACOM 57.11X13
FACOM SOCKET WRENCH 76.10
BAHCO 9071C ADJUSTABLE WRENCH 8IN
FACOM 40.55LA LONG COMBINATION WRENCH 55MM
FACOM 440.13 COMBINATION WRENCH 13MM