STAHLWILLE 41042730 27 X 30 DE OFFSET RING SPANNER
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41042730
Rubix:2536133
EAN:4018754021116



Documents
Product details : STAHLWILLE 41042730 27 X 30 DE OFFSET RING SPANNER
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x43x376 mm |
|---|---|
| Logistic Weight | 595 g |
| Opening | 27x30 |
| Length | 360 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 37.49 excl. VAT
/ Each
£ 44.99 incl. VAT
- Usually arrives within 14 working days
