FACOM 55A.36X41 55A OFFSET RING SPANNER METRIC 36 X 41MM


55A - Metric offset polygon wrenches

References
facom:55A.36X41
rubix:1234165
ean:3148516991140
brand logo
brand logo
Technical specifications
Opening36x41
Length440 mm
See all Specifications

Product details : FACOM 55A.36X41 55A OFFSET RING SPANNER METRIC 36 X 41MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight1111 g
Packaged dimensions (D x W x H)455x70x60 mm
Package weight1245 g
Opening36x41
Length440 mm
Weight1080 g
FinishingSatin/Chrome
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 75.55 excl. VAT
/ Each
£ 90.66 incl. VAT
  • Usually arrives within 14 working days