References
Bahco:SB6709TORX-T27
Rubix:401A5827
EAN:7314150241026





Technical specifications
| Square drive adapter | 1/4 vierkantaansluiting '' |
|---|---|
| Length | 36 mm |
| Imprint | torx profile |
Product details : BAHCO SB6709TORX-T27 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Drivers for TORX® Head Screw
Technical specifications
Attributes
| Square drive adapter | 1/4 vierkantaansluiting '' |
|---|---|
| Length | 36 mm |
| Imprint | torx profile |
| Imprint size | t27 |
| Model | sb6709torx-t27 |
| Finishing | glossy |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Delivery usually within ( 14 ) days