GEDORE 6MML INHEXSOCKET1/2D IN19L-6-90


Socket wrench-screwdriver long hex - IN 19 L

References
gedore:IN 19 L 6-90
rubix:134A0318
manufacturer :6157300
ean:4010886615737
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length90 mm
Imprint size6 mm
See all Specifications

Product details : GEDORE 6MML INHEXSOCKET1/2D IN19L-6-90


Screwdriver bit socket 1/2", long 6 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Technical specifications


Attributes
Logistic Weight79 g
Square drive adapter1/2 ''
Length90 mm
Imprint size6 mm
Modelin 19 l 6-90
Imprinthex / allen
Finishingchromed
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
  • Usually arrives within 14 working days