STAHLWILLE 01280010 41.K 1.0 X 5.5 1/4DR SCREWDRIVER SOCKET SHORT
41K - Screwdriver sockets
See technical informationReferences
Stahlwille:01280010
Rubix:246A1855
EAN:4018754001019



Product details : STAHLWILLE 01280010 41.K 1.0 X 5.5 1/4DR SCREWDRIVER SOCKET SHORT
Screwdriver sockets For slotted screws Blades to DIN 5264 Chrome Alloy Steel Chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x28 mm |
|---|---|
| Logistic Weight | 11 g |
| Square drive adapter | 1/4 '' |
| Length | 28 mm |
| Imprint | flat |
| Imprint size | 1x5,5 mm |
| Model | 41k |
| Material | chrome alloy steel |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days
