Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET
49TX series Torx screwdriver sockets
References
stahlwille:
02100040
rubix:
4527114
ean:
4018754002870
Technical specifications
Square drive adapter
3/8
''
Length
49
mm
Imprint size
T40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET
49TX T40 Socket, TORX
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
49
mm
Imprint size
T40
Model
49TX
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.90
excl. VAT
/
Each
£
16.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T50
GEDORE 3/8AF 3/8DR INHEXSKT IN 30 3/8AF
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
GEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MM
STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
GEDORE IKS 20 PZD 2 SCREWDRIVER BIT SOCKET 1/4 PZ
GEDORE ITX 30 L T30 T30 3/8 DR SOCKET 62MM BIT LENGTH 1394207
FACOM SXM60 SXM TORX BIT SOCKET 1/2 INCH DRIVE T60
FACOM 8MM INHEX 1/2 DRIVE IMPACT SOCKET NSHM.8
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
"STAHLWILLE 23050019 1/2"" IMPACT INHEX SKT 19MM"
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629