References
Stanley:1-79-206
Rubix:2515106
EAN:3253561792069




Product details : STANLEY ROLLING WORKSHOP 1-79-206
Rolling workshop Stanley 48,8x86,6x34,8cm 3 portable toolboxes robust
Strengths
- Removable tool box with drawer
- Removable drawer box with shallow and deep drawer for optimal organisation
- Patented sliding system
- Folding tray at bottom
- Telescopic aluminium handle
- Rear pockets to store saws or spirit levels
- Robust wheels
- Dimensions (cm) 86.6 x 48.8 x 34.8
- Removable drawer box with shallow and deep drawer for optimal organisation
- Patented sliding system
- Folding tray at bottom
- Telescopic aluminium handle
- Rear pockets to store saws or spirit levels
- Robust wheels
- Dimensions (cm) 86.6 x 48.8 x 34.8
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 348x488x866 mm |
|---|---|
| Number of drawers | 3 |
| Permissible load | 11.1 kg |
| Width | 488 mm |
| Depth | 348 mm |
| Height | 865 mm |
| Number of elements | 3 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 139.47 excl. VAT
/ Each
£ 167.36 incl. VAT
- In stock: Next day delivery