Angular contact ball bearing NTN 5312S, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
NTN - Self-Aligning Ball Bearing - 5312S
See technical informationReferences
NTN:5312S
Rubix:204A8754
EAN:4547359540307

Product details : NTN 5312S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x54 mm |
|---|---|
| Logistic Weight | 3150 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Contact angle | 25 ° |
Show UNSPSC/ECL@SS
£ 131.17 excl. VAT
/ Each
£ 157.40 incl. VAT
- Usually arrives within 14 working days
