Angular contact ball bearing Timken 7207 WNSU, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7207 WNSU
Rubix:395A9294
EAN:0087796044005

Product details : TIMKEN 7207WN SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 84.31 excl. VAT
/ Each
£ 101.17 incl. VAT
- Usually arrives within 14 working days
