Angular contact ball bearing FAG 3310-DA-MA, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3310-DA-MA
Rubix:229A4067
Manufacturer :0190577250000
EAN:4012801271196

Product details : FAG 3310-DA-MA 45DEG DRAC BEARING 0190577250000
Angular contact ball bearing 33..-DA-MA, double row, split inner ring, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 2240 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-da-ma |
| Cage | brass |
| Reference speed | 5300 rpm |
| Limit speed | 8700 rpm |
| Basic static load, radial - C0r | 84000 N |
| Basic dynamic load, radial - Cr | 90000 N |
Show UNSPSC/ECL@SS
£ 219.96 excl. VAT
/ Each
£ 263.95 incl. VAT
- Delivery usually within ( 7 ) days
