STAHLWILLE 41071011 10 X 11MM DOUBLE END RING 10 DEG OFF SET
Polygon wrench 23
See technical informationReferences
Stahlwille:41071011
Rubix:2536159
EAN:4018754021673



Product details : STAHLWILLE 41071011 10 X 11MM DOUBLE END RING 10 DEG OFF SET
Light-seated, DIN 897/ISO 10104 (Metric sizes), chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x17x193 mm |
|---|---|
| Logistic Weight | 66 g |
| Opening | 10x11 |
| Length | 193 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.46 incl. VAT
- Usually arrives within 14 working days
