Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
Double open ended metric spanners
References
roebuck:
865244
rubix:
209A7500
ean:
3660338196072
Technical specifications
Opening
14x15
Length
188
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
Opening
14x15
Length
188
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
STAHLWILLE 27X32 MM DBL END RING SPANNER 41052732
STAHLWILLE 58211017 17MM OPEN END INSERT TOOL 9 X 12
BAHCO 31 32MM WIDE JAW ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 205MM
STAHLWILLE 01211014 CROW RING SPANNER 1/4DR MJ14 440S MJ
STAHLWILLE 02500036 3/8 INCH DRIVE X 5/8 AF CROW-FOOT
BAHCO 111M-22 COMBINATION WRENCH 22MM
GEDORE 34MM OE SLOGSPANNER 133 34
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/8IN
ROEBUCK RING SPANNER 7/16 X 1/2 INCH A/F
STAHLWILLE 40040410 OPEN END WRENCH 41MM
FACOM 40.36LA 36MM COMBINATION SPANNER (550 MM LENGTH)
ROEBUCK OPEN ENDED SPANNER 9/16 X 5/8 WHITWORTH
STAHLWILLE 03490076 1/2 INCH DRIVE X 2.1/4 AF CROW-RING
BAHCO 111M-28 COMBINATION WRENCH 28MM
ROEBUCK 00960 1000V INSULATED 0BA OPEN ENDED GENERAL PURPOSE SPANNER