GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE

Inserts for open end wrench 9 x 12-7112

See technical informationSee documents
References
Gedore:7112-07
Rubix:244A9927
Manufacturer :7688390
EAN:4002805712078
brand logo
Technical specifications
Opening7
Length36.5 mm
Typeopen-end wrench
See all Specifications
Documents

Product details : GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE


Walter Titex

Technical specifications


Attributes
Logistic Weight35 g
Opening7
Length36.5 mm
Typeopen-end wrench
Finishingchromed
Diameter17.5 mm
Show UNSPSC/ECL@SS
£ 38.74 excl. VAT
/ Each
£ 46.49 incl. VAT
  • Delivery usually within ( 8 ) days