FACOM 11MM ANGLE DOPEN SOCKET 76.11


76 – metric pipe wrenches with forged ends 12-sided x hex

References
facom:76.11
rubix:1235346
ean:3148511208304
brand logo
brand logo
Technical specifications
Opening11
Length136 mm
See all Specifications

Product details : FACOM 11MM ANGLE DOPEN SOCKET 76.11


76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight119 g
Packaged dimensions (D x W x H)135x35x16 mm
Package weight119 g
Opening11
Length136 mm
Weight115 g
FinishingSatin/Chrome
Number of sides12
TypePipe wrench
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
  • Usually arrives within 14 working days